Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250 mL, 8 Oz, Wide Mouth, PK12

  • Mfr # 6FAJ8

  • Zoro # G1580634


product price: $23.19
/pk 12, $1.93/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAJ8
Zoro #
G1580634
UPC #
190735561850
Country of Origin
India

Dimensions

Diameter
61 mm
Labware Height - Metric
131 mm
Labware Screw Closure Size
43-415 mm
Height
131mm
Labware Height - English
5.16 in
Screw Closure Size
43-415 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Overall Height - Metric
131 mm
Minimum Screw Closure Size
43 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250mL/8 oz.
Labware Capacity - Metric
250 mL
Labware Body Material
HDPE
Labware Capacity - English
8 oz
Labware Basic Material
Plastic
Bottle/Jar Type
Reagent
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Closure Color
Natural
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Bottle Type
Reagent
Clarity
Translucent
Body Color
Clear
Closure Liner Material
Unlined
Body Material
HDPE
Basic Material
Plastic
Graduated
No
Closure Type
Screw On
Capacity - Metric
250 mL
Closure Color
Natural
Closure Included
Yes
Capacity - English
8 fl oz

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.