Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250 mL, 8 Oz, Wide Mouth, PK12

  • Mfr # 6FAL6

  • Zoro # G2225307


product price: $24.85
/pk 12, $2.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAL6
Zoro #
G2225307
UPC #
190735561935
Country of Origin
India

Dimensions

Diameter
61 mm
Height
131mm
Labware Screw Closure Size
43-415 mm
Labware Height - Metric
131 mm
Labware Height - English
5.16 in
Screw Closure Size
43-415 mm
Mouth Size
Wide
Overall Height - Metric
131 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
43 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250mL/8 oz.
Labware Closure Color
Natural
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Labware Body Material
Polypropylene
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Pre-Cleaned
None
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Capacity - Metric
250 mL
Bottle/Jar Type
Reagent
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Capacity - Metric
250 mL
Bottle Type
Reagent
Body Color
Clear
Basic Material
Plastic
Capacity - English
8 fl oz
Graduated
No
Body Material
Polypropylene
Closure Color
Natural
Closure Type
Screw On
Closure Included
Yes
Clarity
Transparent
Closure Liner Material
Unlined

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.