Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250 mL, 8 Oz, Wide Mouth, PK12

  • Mfr # 6FAN7

  • Zoro # G1944582


product price: $28.79
/pk 12, $2.40/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAN7
Zoro #
G1944582
UPC #
190735562048
Country of Origin
India

Dimensions

Diameter
61 mm
Height
131mm
Labware Height - Metric
131 mm
Labware Height - English
5.16 in
Labware Screw Closure Size
43-415 mm
Screw Closure Size
43-415 mm
Mouth Size
Wide
Overall Height - Metric
131 mm
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
61 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250mL/8 oz.
Includes Closure
Yes
Labware Body Color
Amber
Labware Capacity - Metric
250 mL
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Capacity - English
8 oz
Labware Clarity
Transparent
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Closure Color
Amber
Bottle/Jar Type
Reagent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Graduation Range
Not Specified
Body Material
HDPE
Bottle Type
Reagent
Graduated
No
Closure Color
Amber
Closure Type
Screw On
Capacity - Metric
250 mL
Basic Material
Plastic
Clarity
Transparent
Closure Liner Material
Unlined
Closure Included
Yes
Capacity - English
8 fl oz
Body Color
Amber

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.