Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12

  • Mfr # 6FAH9

  • Zoro # G1510686


product price: $9.55
/pk 12, $0.80/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAH9
Zoro #
G1510686
UPC #
190735561768
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Height - Metric
61 mm
Height
61mm
Labware Screw Closure Size
20-415 mm
Labware Height - English
2.4 in
Screw Closure Size
20-415 mm
Body Diameter - Metric
34 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
61 mm

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30mL/1 oz.
Labware Capacity - Metric
30 mL
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Labware Closure Material
HDPE
Includes Closure
Yes
Labware Closure Color
Natural
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Reagent
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Special Features
Storage
Standards
GB/T 11414-2007
Clarity
Translucent
Closure Included
Yes
Closure Color
Natural
Closure Liner Material
Unlined
Body Color
Clear
Bottle Type
Reagent
Body Material
HDPE
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Graduated
No
Basic Material
Plastic

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.