Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30 mL, 1 Oz, Wide Mouth, PK12

  • Mfr # 6FAJ5

  • Zoro # G2205296


product price: $12.99
/pk 12, $1.08/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAJ5
Zoro #
G2205296
UPC #
190735561829
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Height - English
2.48 in
Labware Height - Metric
63 mm
Height
63mm
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
34 mm
Mouth Size
Wide
Overall Height - Metric
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Special Features
Storage
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
30 mL
Labware Body Color
Clear
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Graduation Range
Not Specified
Labware Basic Material
Plastic
Bottle/Jar Type
Reagent
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Closure Color
Natural
Standards
GB/T 11414-2007
Graduated
No
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Closure Liner Material
Unlined
Body Color
Clear
Bottle Type
Reagent
Clarity
Translucent
Closure Color
Natural
Closure Included
Yes
Body Material
HDPE
Basic Material
Plastic

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.