Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30 mL, 1 Oz, Wide Mouth, PK12

  • Mfr # 6FAL9

  • Zoro # G2764632


product price: $13.35
/pk 12, $1.11/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAL9
Zoro #
G2764632
UPC #
190735561966
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Height - English
2.48 in
Labware Height - Metric
63 mm
Height
63mm
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Overall Height - Metric
63 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
34 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Bottle/Jar Shape
Round
Bottle/Jar Type
Reagent
Pre-Cleaned
None
Special Features
Storage
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Capacity - Metric
30 mL
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
Natural
Labware Capacity - English
1 oz
Includes
Red Latex Nipple
Standards
GB/T 11414-2007
Closure Liner Material
Unlined
Body Material
LDPE
Body Color
Clear
Bottle Type
Reagent
Capacity - English
1 fl oz
Graduated
No
Capacity - Metric
30 mL
Closure Color
Natural
Basic Material
Plastic
Clarity
Transparent
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 34 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.