Zoro Homepage

Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (Formerly Lab Safety Supply)

  • Mfr # 6FAN4

  • Zoro # G3242784


product price: $9.89
/pk 12, $0.82/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAN4
Zoro #
G3242784
UPC #
190735562017
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Height - English
2.48 in
Labware Screw Closure Size
28-415 mm
Height
63mm
Labware Height - Metric
63 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
34 mm
Overall Height - Metric
63 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Special Features
Storage
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Color
Amber
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Clarity
Transparent
Bottle/Jar Type
Reagent
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Includes
Red Latex Nipple
Standards
GB/T 11414-2007
Clarity
Transparent
Closure Liner Material
Unlined
Capacity - Metric
30 mL
Closure Color
Amber
Capacity - English
1 fl oz
Basic Material
Plastic
Body Color
Amber
Graduated
No
Closure Included
Yes
Body Material
HDPE
Bottle Type
Reagent

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.