Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 41 mm H, Amber, PK72

  • Mfr # 33421

  • Zoro # G710042328


product price: $29.75
/pk 72, $0.41/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Precision Molded for Consistent Wall Thickness and Smooth Interior and Exterior Surfaces
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33421
Zoro #
G710042328
UPC #
840287243970
Country of Origin
India

Dimensions

Screw Closure Size
13-415 mm
Mouth Size
Narrow
Minimum Screw Closure Size
13 mm
Overall Height - Metric
41 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
8 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Precision Molded for Consistent Wall Thickness and Smooth Interior and Exterior Surfaces
Pre-Cleaned
None
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Reagent
Closure Color
Amber
Closure Liner Material
Unlined
USP Specification
Type VI
Basic Material
Plastic
Body Material
HDPE
Body Color
Amber
Closure Included
Yes
Numbers of Bottles Included
72
Capacity - English
0.14 fl oz
Graduated
No
Capacity - Metric
4 mL

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.