Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12

  • Mfr # 6FAJ3

  • Zoro # G0469594


product price: $27.15
/pk 12, $2.26/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAJ3
Zoro #
G0469594
UPC #
190735561805
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Screw Closure Size
28-415 mm
Height
170mm
Labware Height - Metric
170 mm
Labware Height - English
6.69 in
Screw Closure Size
28-415 mm
Overall Height - Metric
170 mm
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500mL/16 oz.
Bottle/Jar Shape
Round
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Reagent
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Color
Natural
Includes Closure
Yes
Labware Closure Material
HDPE
Labware Closure Type
Screw On
Graduation Range
Not Specified
Capacity - English
16.9 fl oz
Body Material
HDPE
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
Clarity
Translucent
Bottle Type
Reagent
Capacity - Metric
500 mL
Body Color
Clear
Closure Color
Natural
Closure Type
Screw On
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.