Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500 mL, 16 Oz, Wide Mouth, PK12

  • Mfr # 6FAN3

  • Zoro # G1379025


product price: $32.85
/pk 12, $2.74/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAN3
Zoro #
G1379025
UPC #
190735562000
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Screw Closure Size
53-415 mm
Labware Height - English
6.61 in
Screw Closure Size
53-415 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500mL/16 oz.
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Clarity
Opaque
Graduation Range
Not Specified
Includes Closure
Yes
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Capacity - English
16 oz
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage Light Sensitive Product
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Natural
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Bottle/Jar Type
Reagent
Closure Included
Yes
Capacity - Metric
500 mL
Basic Material
Plastic
Body Color
Clear
Body Material
LDPE
Closure Liner Material
Unlined
Closure Type
Screw On
Graduated
No
Capacity - English
16.9 fl oz
Closure Color
Natural
Clarity
Opaque
Bottle Type
Reagent

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.