Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 60 mL, 2 Oz, Wide Mouth, PK12

  • Mfr # 6FAJ6

  • Zoro # G0448971


product price: $16.49
/pk 12, $1.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAJ6
Zoro #
G0448971
UPC #
190735561836
Country of Origin
India

Dimensions

Diameter
39 mm
Height
86mm
Labware Height - Metric
86 mm
Labware Height - English
3.39 in
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
86 mm
Body Diameter - Metric
39 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL/2 oz.
Special Features
Durable
Graduation Range
Not Specified
Labware Capacity - English
2 oz
Labware Closure Type
Screw On
Labware Body Material
HDPE
Bottle/Jar Type
Reagent
Labware Clarity
Translucent
Labware Body Color
Clear
Labware Closure Color
Natural
Labware Capacity - Metric
60 mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Pre-Cleaned
None
Includes Closure
Yes
Body Material
HDPE
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Reagent
Graduated
No
Body Color
Clear
Closure Type
Screw On
Basic Material
Plastic
Capacity - English
2 fl oz
Clarity
Translucent
Capacity - Metric
60 mL
Closure Color
Natural

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.