Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 60 mL, 2 Oz, Wide Mouth, PK12

  • Mfr # 6FAL4

  • Zoro # G1289136


product price: $15.39
/pk 12, $1.28/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAL4
Zoro #
G1289136
UPC #
190735561911
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
28-415 mm
Height
86mm
Labware Height - Metric
86 mm
Labware Height - English
3.39 in
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Overall Height - Metric
86 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL/2 oz.
Labware Basic Material
Plastic
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Color
Natural
Bottle/Jar Type
Reagent
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Capacity - English
2 oz
Pre-Cleaned
None
Labware Capacity - Metric
60 mL
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Body Material
Polypropylene
Special Features
Durable
Bottle/Jar Shape
Round
Graduated
No
Closure Included
Yes
Capacity - Metric
60 mL
Clarity
Transparent
Closure Type
Screw On
Bottle Type
Reagent
Basic Material
Plastic
Body Material
Polypropylene
Closure Liner Material
Unlined
Body Color
Clear
Capacity - English
2 fl oz
Closure Color
Natural

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 39 mm, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.