Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 62 mm H, Clear, PK72

  • Mfr # 33418

  • Zoro # G710041901


product price: $49.45
/pk 72, $0.69/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Screw Closure Size
20-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33418
Zoro #
G710041901
UPC #
840287247053
Country of Origin
India

Dimensions

Screw Closure Size
20-415 mm
Body Diameter - Metric
68 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
62 mm
Neck Inside Diameter - Metric
14 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof Closure with Integrated Seal Ring
Closure Liner Material
Unlined
Body Material
HDPE
Graduated
No
Capacity - English
1 fl oz
Clarity
Transparent
USP Specification
Type VI
Body Color
Clear
Bottle Type
Reagent
Closure Included
Yes
Capacity - Metric
30 mL
Numbers of Bottles Included
72
Closure Color
Clear
Basic Material
Plastic

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are includedth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.