Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 63 mm H, Amber, PK72

  • Mfr # 33461

  • Zoro # G810041917


product price: $54.45
/pk 72, $0.76/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof Closure with Integrated Seal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33461
Zoro #
G810041917
UPC #
840287244069
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof Closure with Integrated Seal Ring
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Body Material
HDPE
Graduated
No
Closure Liner Material
Unlined
Capacity - Metric
30 mL
Closure Color
Amber
Capacity - English
1 fl oz
USP Specification
Type VI
Bottle Type
Reagent
Basic Material
Plastic
Closure Included
Yes
Numbers of Bottles Included
72
Body Color
Amber

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.