Zoro Homepage

Bottle, 63 mm H, Clear, PK72

  • Mfr # 33441

  • Zoro # G610042381


product price: $49.79
/pk 72, $0.69/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33441
Zoro #
G610042381
UPC #
840287247060
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Overall Height - Metric
63 mm
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
72
Capacity - Metric
30 mL
Graduated
No
Closure Liner Material
Unlined
Closure Included
Yes
Basic Material
Plastic
Bottle Type
Reagent
Clarity
Transparent
USP Specification
Type VI
Capacity - English
1 fl oz
Body Material
HDPE
Closure Color
Clear
Body Color
Clear

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.