Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 86 mm H, Amber, PK72

  • Mfr # 33462

  • Zoro # G310041790


product price: $56.39
/pk 72, $0.78/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof Closure with Integrated Seal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33462
Zoro #
G310041790
UPC #
840287244076
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Overall Height - Metric
86 mm
Neck Inside Diameter - Metric
21 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof Closure with Integrated Seal Ring
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Body Material
HDPE
Capacity - English
2 fl oz
USP Specification
Type VI
Closure Included
Yes
Closure Liner Material
Unlined
Bottle Type
Reagent
Graduated
No
Closure Color
Amber
Body Color
Amber
Capacity - Metric
60 mL
Basic Material
Plastic
Numbers of Bottles Included
72

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.