
Bottle, Clear, PK12
Mfr # UNDDB125
Zoro # G310043992
product price: $13.59
/pk 12, $1.13/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Dispenses One Drop at a Time, Spout Lid is Connected to the Cap
Pre-Cleaned
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNDDB125
Zoro #
G310043992
UPC #
840287253740
Country of Origin
India
Dimensions
Overall Height - Metric
135 in
Body Diameter - Metric
68 mm
Mouth Size
Narrow
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Dispenses One Drop at a Time, Spout Lid is Connected to the Cap
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
BPA Free
Basic Material
Plastic
Clarity
Transparent
Graduated
No
Closure Color
Clear
Capacity - English
4.22 fl oz
Bottle Type
Dropper
Body Color
Clear
Numbers of Bottles Included
12
Body Material
LDPE
Closure Included
Yes
Capacity - Metric
125 mL
Closure Liner Material
Unlined
Description
This LDPE dispensing bottle can be easily operated with one hand. The bottle features a polypropylene screw cap with a tethered spout lid that snaps securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.