Zoro Homepage

Bottle, Clear, PK24

  • Mfr # BOD300-N25

  • Zoro # G610042602


product price: $655.99
/pk 24, $27.33/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Glassware Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOD300-N25
Zoro #
G610042602
UPC #
840287255393
Country of Origin
India

Dimensions

Overall Height - Metric
135 in
Mouth Size
Narrow
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Glassware Class
Not Rated
Special Features
Number Sequence: 25-48
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
300 mL
Closure Included
Yes
Clarity
Transparent
USP Specification
Type I
Capacity - English
10.14 fl oz
Body Color
Clear
Closure Color
Clear
Closure Type
Robotic Stopper
Basic Material
Glass
Body Material
Borosilicate Glass
Bottle Type
BOD
Numbers of Bottles Included
24
Graduated
No
Closure Liner Material
Unlined

Description

BOD Bottles for incubating diluted samples of clean, waste, effluent, and polluted water during the 5-day biochemical oxygen demand (BOD) test. Bottles are numbered to allow for convenient organization of samples. 300 mL bottles also include a bar code. Glass robotic stoppers are included. The 300 mL line is available in a series of numbers from 1 through 120 in increments of 24.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.