Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear, PK24

  • Mfr # BOD300-N97

  • Zoro # G710042601


product price: $655.99
/pk 24, $27.33/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Shape
Round
Special Features
Number Sequence: 97-120
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOD300-N97
Zoro #
G710042601
UPC #
840287255416
Country of Origin
India

Dimensions

Mouth Size
Narrow
Body Diameter - Metric
68 mm
Overall Height - Metric
135 in

Details

Item
Bottle
Closure Material
Glass
Autoclavable
Yes
Shape
Round
Special Features
Number Sequence: 97-120
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Glassware Class
Not Rated
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Basic Material
Glass
Bottle Type
BOD
Numbers of Bottles Included
24
Closure Included
Yes
Capacity - Metric
300 mL
Graduated
No
Closure Liner Material
Unlined
Closure Type
Robotic Stopper
Capacity - English
10.14 fl oz
Closure Color
Clear
USP Specification
Type I

Description

BOD Bottles for incubating diluted samples of clean, waste, effluent, and polluted water during the 5-day biochemical oxygen demand (BOD) test. Bottles are numbered to allow for convenient organization of samples. 300 mL bottles also include a bar code. Glass robotic stoppers are included. The 300 mL line is available in a series of numbers from 1 through 120 in increments of 24.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.