
Bottle, H, Clear, PK12
Mfr # PDB007PK12
Zoro # G710044025
product price: $4.69
/pk 12, $0.39/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Pre-Cleaned
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDB007PK12
Zoro #
G710044025
UPC #
840287253658
Country of Origin
China
Dimensions
Body Diameter - Metric
68 mm
Overall Height - Metric
135 in
Mouth Size
Narrow
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Pre-Cleaned
None
Standards
BPA Free
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Dropper
Graduated
No
Basic Material
Plastic
Closure Color
White
Clarity
Transparent
Closure Included
Yes
Closure Liner Material
Unlined
Body Color
Clear
Capacity - English
0.24 fl oz
Body Material
LDPE
Numbers of Bottles Included
12
Capacity - Metric
7 mL
Description
Dropping bottles are useful in adding small amounts of a liquid is needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low density polyethylene (LDPE). Caps are made from polypropylene. BPE Free. 7 mL asssembled bottles sold as a pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.