
Bottle, H, Clear, PK12
Mfr # PDB015PK12
Zoro # G610043982
product price: $5.39
/pk 12, $0.45/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDB015PK12
Zoro #
G610043982
UPC #
840287253672
Country of Origin
China
Dimensions
Overall Height - Metric
73 mm
Body Diameter - Metric
23 mm
Mouth Size
Narrow
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Sterile/Non-Sterile
Non-Sterile
Standards
BPA Free
Pre-Cleaned
None
Body Material
LDPE
Closure Included
Yes
Body Color
Clear
Basic Material
Plastic
Graduated
No
Capacity - Metric
15 mL
Closure Liner Material
Unlined
Numbers of Bottles Included
12
Clarity
Transparent
Bottle Type
Dropper
Capacity - English
0.51 fl oz
Closure Color
White
Description
Dropping bottles are useful in adding small amounts of a liquid is needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low density polyethylene (LDPE). Caps are made from polypropylene. BPE Free. 15 mL asssembled bottles sold as a pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.