Zoro Homepage

Bottle, H, Clear, PK12

  • Mfr # PDB060PK12

  • Zoro # G710043981


product price: $6.45
/pk 12, $0.54/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
BPA Free
Special Features
Leakproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB060PK12
Zoro #
G710043981
UPC #
840287253696
Country of Origin
China

Dimensions

Overall Height - Metric
135 in
Body Diameter - Metric
68 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
BPA Free
Special Features
Leakproof
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Clarity
Transparent
Bottle Type
Dropper
Body Color
Clear
Numbers of Bottles Included
12
Capacity - English
2.03 fl oz
Closure Liner Material
Unlined
Closure Included
Yes
Closure Color
White
Body Material
LDPE
Graduated
No
Capacity - Metric
60 mL
Basic Material
Plastic

Description

Dropping bottles are useful in adding small amounts of a liquid is needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low density polyethylene (LDPE). Caps are made from polypropylene. BPE Free. 60 mL asssembled bottles sold as a pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.