Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Heavy Duty, 100ml, PK12

  • Mfr # F10906-0100

  • Zoro # G8017554


product price: $73.59
/pk 12, $6.13/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10906-0100
Zoro #
G8017554
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.9 in
Labware Height - English
3.94 in
Labware Height - Metric
100 mm
Height
3-47/50"
Screw Closure Size
40-415 mm
Body Diameter - Metric
94 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
24 mm
Overall Height - Metric
100 mm
Minimum Screw Closure Size
40 mm

Details

Item
Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
100mL
Labware Closure Material
LDPE
Labware Capacity - English
3.38 oz
Includes Closure
Yes
Labware Clarity
Translucent
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy Threaded, Self-Sealing Screw Cap Closure
Labware Capacity - Metric
100 mL
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
100 mL
Labware Nominal Capacity - English
3.38 oz
Bottle/Jar Shape
Cylindrical
Labware Body Material
LDPE
Labware Closure Color
White Clear
Pre-Cleaned
None
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Glassware Class
Not Rated
Standards
FDA
Closure Type
Screw On
Nominal Capacity - English
3.38 oz
Capacity - Metric
100 mL
Bottle Type
Sampling
Graduated
No
Numbers of Bottles Included
12
Body Material
LDPE
Capacity - English
3.38 fl oz
Closure Included
Yes
Body Color
Clear
Basic Material
Plastic
Nominal Capacity - Metric
100 mL
Closure Color
Clear/White
Closure Liner Material
Unlined
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 100 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 40-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.