Bottle, Narrow, 16 Oz, HDPE, PK12

  • Mfr # F10620-0007

  • Zoro # G4706046


product price:  $59.79
/pk 12, $4.98/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
16 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10620-0007
Zoro #
G4706046
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53-410 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
72 mm
Neck Inside Diameter - Metric
44 mm
Overall Height - Metric
173 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
16 oz.
Labware Clarity
Translucent
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Nominal Capacity - English
16 oz
Special Features
Recycling Code Molded into Base
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Labware Basic Material
Plastic
Includes Closure
Yes
Pre-Cleaned
None
Bottle/Jar Shape
Cylindrical
Labware Closure Type
Screw On
Standards
FDA
Labware Closure Color
White Clear
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Closure Liner Material
Unlined
Clarity
Transparent
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Bottle Type
Sampling
Graduated
No
Nominal Capacity - English
16 oz
Numbers of Bottles Included
12
Body Material
Polypropylene
Basic Material
Plastic
Closure Type
Screw On
Body Color
Clear
Closure Color
Clear/White

Description

Sampling Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 173 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.