Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow Mouth, 1000 mL, HDPE, PK6

  • Mfr # 8P778

  • Zoro # G4735236


product price: $52.79
/pk 6, $8.80/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P778
Zoro #
G4735236
UPC #
190735563090
Country of Origin
United Kingdom

Dimensions

Diameter
2.9 in
Height
6-1/2"
Screw Closure Size
28mm
Labware Height - English
7.8 in
Labware Height - Metric
202 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
209 mm
Body Diameter - Metric
90 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL/32 oz.
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Capacity - English
32 oz
Labware Body Color
Clear
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Type
Screw On
Standards
FDA
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Closure Color
Clear/White
Body Color
Clear
Closure Liner Material
Unlined
Graduated
No
Bottle Type
Laboratory
Closure Type
Screw On
Closure Included
Yes
Capacity - Metric
1 L
Basic Material
Plastic
Body Material
HDPE
Clarity
Translucent
Capacity - English
32 fl oz

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.