Bottle, Narrow Mouth, 1.05 gal., PP
Mfr # 49H026
Zoro # G7568915
product price: $18.85
/eaKey Features
Autoclavable
Yes
Capacity - Metric
3.97 L
Capacity - English
1.05 gal
Closure Type
Screw On
Body Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H026
Zoro #
G7568915
UPC #
190735558805
Country of Origin
India
Dimensions
Labware Height - English
12.9 in
Overall Width - Metric
153 mm
Overall Height - Metric
327.81 mm
Labware Width - English
6.06 in
Body Diameter
38 mm
Screw Closure Size
38mm
Details
Item
Jug
Autoclavable
Yes
Capacity - Metric
3.97 L
Capacity - English
1.05 gal
Closure Type
Screw On
Body Material
polypropylene
Handle Style
No Handle
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Type
Narrow Mouth
For Use With
Liquids
Brim Capacity
1.15 gal
Nominal Capacity - English
1.15 gal
Nominal Capacity - Metric
4.35 L
Closure Material
Polypropylene
Basic Material
Plastic
Description
Jug, Body Material Polypropylene, Autoclavable Yes, Body Diameter 38 mm, Capacity - Metric 3.97 L, Capacity - English 1.05 gal, Handle Style No Handle, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 153 mm, Overall Height - Metric 327.81 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 1.15 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.