Bottle, Narrow Mouth, 112mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ89

  • Zoro # G6419631


product price: $51.79
/pk 24, $2.16/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ89
Zoro #
G6419631
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Height
112mm
Depth
114mm
Labware Height - English
4.4 in
Screw Closure Size
20-400 mm
Labware Width - Metric
22 mm
Labware Screw Closure Size
20-400 mm
Labware Depth - Metric
114 mm
Width
22mm
Labware Height - Metric
112 mm
Overall Width - Metric
22 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm
Mouth Size
Narrow
Overall Depth - Metric
114 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Includes Closure
Yes
Special Features
PTFE/Foam Backed Liner
Labware Capacity - Metric
120 mL
Pre-Cleaned
None
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - English
4 oz
Labware Clarity
Colored
Labware Body Color
Amber
Labware Nominal Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Boston Round
Nominal Capacity - English
4 oz
Capacity - Metric
125 mL
Body Color
Amber
Capacity - English
4.22 fl oz
Bottle Type
Sampling
Closure Included
Yes
Closure Liner Design
Flat
Closure Type
Screw On
Graduated
No
Closure Liner Material
PTFE
Body Material
Glass
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.