Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow Mouth, 16 Oz, PK12

  • Mfr # 8AXC6

  • Zoro # G4715821


product price: $67.99
/pk 12, $5.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AXC6
Zoro #
G4715821
UPC #
190735562710
Country of Origin
United Kingdom

Dimensions

Diameter
2.9 in
Screw Closure Size
28mm
Labware Height - Metric
165 mm
Labware Height - English
6.9 in
Height
6-2/5"
Overall Height - Metric
165 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm
Neck Inside Diameter - Metric
21 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
500mL/16 oz.
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Closure Color
White Clear
Special Features
FDA Compliant Resin, Leak-Proof, Rigid
Standards
FDA
Clarity
Translucent
Closure Included
Yes
Capacity - Metric
500 mL
Closure Liner Material
Unlined
Body Color
Clear
Body Material
Polypropylene
Closure Type
Screw On
Graduated
No
Bottle Type
Laboratory
Basic Material
Plastic
Closure Color
Clear/White
Capacity - English
16.9 fl oz

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 75 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.