Zoro Homepage

Bottle, Narrow Mouth, 168mm H, 16 oz., PK12

  • Mfr # 52JZ91

  • Zoro # G6419616


product price: $36.89
/pk 12, $3.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ91
Zoro #
G6419616
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Width
28mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
165 mm
Screw Closure Size
28-400 mm
Height
168mm
Depth
165mm
Labware Width - Metric
28 mm
Labware Height - English
6.6 in
Overall Width - Metric
28 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Liner Material
PTFE
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Special Features
PTFE/Foam Backed Liner
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - Metric
500 mL
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Nominal Capacity - English
16 oz
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Clarity
Colored
Includes Closure
Yes
Labware Capacity - English
16 oz
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Bottle Type
Sampling
Nominal Capacity - Metric
500 mL
Body Material
Glass
Closure Type
Screw On
Body Color
Amber
Closure Included
Yes
Closure Color
Clear/White
Closure Liner Material
PTFE
Basic Material
Glass
Closure Liner Design
Flat
Graduated
No
Capacity - English
16.9 fl oz
Nominal Capacity - English
16 oz
Capacity - Metric
500 mL

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.