Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ99

  • Zoro # G6419537


product price:  $46.99
/pk 12, $3.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ99
Zoro #
G6419537
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Width
28mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Depth
165mm
Labware Height - English
6.6 in
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Labware Depth - Metric
165 mm
Labware Width - Metric
28 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow
Body Diameter - Metric
74 mm
Overall Width - Metric
28 mm
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
165 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Nominal Capacity - English
16 oz
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Labware Closure Liner Material
PTFE
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
500 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
500 mL
Special Features
PTFE/Foam Backed Liner
Labware Clarity
Transparent
Capacity - Metric
500 mL
Nominal Capacity - English
16 oz
Graduated
No
Nominal Capacity - Metric
500 mL
Closure Type
Screw On
Body Color
Clear
Closure Liner Material
PTFE
Closure Liner Design
Flat
Closure Included
Yes
Capacity - English
16.9 fl oz
Basic Material
Glass
Bottle Type
Sampling
Body Material
Glass
Clarity
Transparent
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.