Bottle, Narrow Mouth, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ37

  • Zoro # G6420158


product price:  $41.95
/pk 12, $3.50/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ37
Zoro #
G6420158
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Screw Closure Size
20-400 mm
Depth
211mm
Height
205mm
Screw Closure Size
20-400 mm
Labware Height - Metric
205 mm
Labware Height - English
8.1 in
Width
33mm
Labware Width - Metric
33 mm
Labware Depth - Metric
211 mm
Overall Height - Metric
205 mm
Body Diameter - Metric
94 mm
Overall Width - Metric
33 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Depth - Metric
211 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Special Features
Foam Backed Liner
Labware Closure Liner Material
F217
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
950 mL
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Capacity - Metric
950 mL
Labware Capacity - English
32 oz
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Clarity
Colored
Graduation Range
Not Specified
Labware Body Color
Amber
Bottle Type
Sampling
Capacity - Metric
1 L
Body Color
Amber
Nominal Capacity - English
32 oz
Closure Included
Yes
Nominal Capacity - Metric
950 mL
Body Material
Glass
Closure Liner Design
Flat
Capacity - English
33.81 fl oz
Basic Material
Glass
Closure Color
Clear/White
Closure Liner Material
Foam
Closure Type
Screw On
Graduated
No

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.