Zoro Homepage

Bottle, Narrow Mouth, 305mm H, 128 oz, 6 PK

  • Mfr # 52JZ39

  • Zoro # G6420130


product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ39
Zoro #
G6420130
UPC #
-
Country of Origin
United States

Dimensions

Diameter
165 mm
Labware Height - Metric
305 mm
Labware Height - English
12 in
Width
38mm
Depth
305mm
Labware Screw Closure Size
38-400 mm
Labware Width - Metric
38 mm
Screw Closure Size
38-400 mm
Height
305mm
Labware Depth - Metric
305 mm
Body Diameter - Metric
165 mm
Overall Height - Metric
305 mm
Mouth Size
Narrow
Overall Depth - Metric
305 mm
Overall Width - Metric
38 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
128 oz.
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Boston Round
Labware Capacity - English
1 gal
Pre-Cleaned
None
Includes Closure
Yes
Labware Capacity - Metric
4 L
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Foam
Graduation Range
Not Specified
Labware Clarity
Colored
Special Features
Foam Backed Liner
Labware Nominal Capacity - Metric
4 L
Labware Nominal Capacity - English
1 gal
Graduated
No
Capacity - English
1.05 gal
Closure Liner Material
Foam
Nominal Capacity - Metric
4 L
Capacity - Metric
4 L
Body Color
Amber
Closure Color
Clear/White
Basic Material
Glass
Closure Included
Yes
Bottle Type
Sampling
Closure Liner Design
Flat
Closure Type
Screw On
Nominal Capacity - English
1 gal
Body Material
Glass

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 165 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 305 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.