Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (Formerly Lab Safety Supply)

  • Mfr # 52JZ47

  • Zoro # G6420051


product price:  $97.15
/pk 4, $24.29/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ47
Zoro #
G6420051
UPC #
-
Country of Origin
United States

Dimensions

Diameter
165 mm
Depth
305mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
12 in
Width
38mm
Height
305mm
Labware Depth - Metric
305 mm
Screw Closure Size
38-400 mm
Labware Width - Metric
38 mm
Labware Height - Metric
305 mm
Minimum Screw Closure Size
38 mm
Overall Width - Metric
38 mm
Overall Height - Metric
305 mm
Overall Depth - Metric
305 mm
Body Diameter - Metric
165 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
128 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Liner Material
F217
Labware Nominal Capacity - Metric
4 L
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Foam Backed Liner
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Capacity - English
1 gal
Bottle/Jar Type
Sampling
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Capacity - Metric
4 L
Labware Nominal Capacity - English
1 gal
Labware Closure Material
Polypropylene
Body Material
Glass
Graduated
No
Clarity
Transparent
Closure Liner Material
Foam
Capacity - Metric
4 L
Closure Liner Design
Flat
Closure Included
Yes
Closure Color
Clear/White
Basic Material
Glass
Closure Type
Screw On
Capacity - English
1.05 gal
Nominal Capacity - English
1 gal
Body Color
Clear
Nominal Capacity - Metric
4 L
Bottle Type
Sampling

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 165 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 305 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.