Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52JZ46

  • Zoro # G6420060


product price: $80.35
/pk 6, $13.39/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ46
Zoro #
G6420060
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Labware Screw Closure Size
38-430 mm
Labware Depth - Metric
137 mm
Labware Height - English
12.2 in
Labware Height - Metric
310 mm
Labware Width - Metric
38 mm
Width
38mm
Height
310mm
Depth
137mm
Screw Closure Size
38-430 mm
Overall Height - Metric
310 mm
Overall Width - Metric
38 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
137 mm
Body Diameter - Metric
137 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
80 oz.
Labware Closure Color
White Clear
Labware Clarity
Transparent
Labware Capacity - Metric
2,500 mL
Special Features
Foam Backed Liner
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Closure Liner Material
F217
Labware Capacity - English
80 oz
Labware Nominal Capacity - English
80 oz
Pre-Cleaned
None
Labware Body Color
Clear
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
2,500 mL
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Closure Color
Clear/White
Closure Type
Screw On
Graduated
No
Clarity
Transparent
Nominal Capacity - Metric
2.5 L
Bottle Type
Sampling
Basic Material
Glass
Capacity - English
79.8 fl oz
Closure Included
Yes
Closure Liner Design
Flat
Body Material
Glass
Body Color
Clear
Closure Liner Material
Foam
Nominal Capacity - English
80 oz
Capacity - Metric
2.36 L

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 79.8 fl oz, Overall Height - Metric 310 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-430 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.