Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA02

  • Zoro # G6419519


product price: $86.25
/pk 6, $14.38/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA02
Zoro #
G6419519
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Depth
137mm
Labware Screw Closure Size
38-430 mm
Height
310mm
Labware Depth - Metric
137 mm
Labware Height - Metric
310 mm
Labware Height - English
12.2 in
Screw Closure Size
38-430 mm
Width
38mm
Labware Width - Metric
38 mm
Overall Width - Metric
38 mm
Overall Height - Metric
310 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
137 mm
Mouth Size
Narrow
Body Diameter - Metric
137 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
80 oz.
Labware Closure Liner Material
PTFE
Special Features
PTFE/Foam Backed Liner
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Capacity - Metric
2,500 mL
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Capacity - English
80 oz
Pre-Cleaned
None
Labware Nominal Capacity - English
80 oz
Labware Nominal Capacity - Metric
2,500 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Body Material
Glass
Nominal Capacity - English
80 oz
Closure Liner Material
PTFE
Graduated
No
Clarity
Transparent
Closure Type
Screw On
Capacity - English
79.8 fl oz
Closure Color
Clear/White
Closure Included
Yes
Body Color
Clear
Capacity - Metric
2.36 L
Nominal Capacity - Metric
2.5 L
Bottle Type
Sampling
Closure Liner Design
Flat
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 79.8 fl oz, Overall Height - Metric 310 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-430 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.