Bottle, Narrow Mouth, 51mm H, 0.5 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ54

  • Zoro # G6419981


product price:  $31.85
/pk 24, $1.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ54
Zoro #
G6419981
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Labware Height - English
2 in
Labware Height - Metric
51 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
51 mm
Screw Closure Size
28-400 mm
Labware Width - Metric
28 mm
Depth
51mm
Height
51mm
Width
28mm
Overall Height - Metric
51 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Overall Width - Metric
28 mm
Body Diameter - Metric
25 mm
Overall Depth - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
0.5 oz.
Labware Capacity - English
0.5 oz
Labware Body Color
Amber
Labware Nominal Capacity - English
0.5 oz
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
15 mL
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
15 mL
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Clarity
Colored
Labware Basic Material
Glass
Pre-Cleaned
None
Special Features
Foam Backed Liner
Bottle Type
Sampling
Closure Liner Design
Flat
Body Color
Amber
Capacity - English
0.5 fl oz
Body Material
Glass
Capacity - Metric
15 mL
Basic Material
Glass
Closure Color
Clear/White
Closure Included
Yes
Nominal Capacity - Metric
15 mL
Graduated
No
Closure Type
Screw On
Closure Liner Material
Foam
Nominal Capacity - English
0.5 oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 51 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.