Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Round, 1000mL, PK6

  • Mfr # 44YW67

  • Zoro # G4362569


product price: $21.99
/pk 6, $3.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YW67
Zoro #
G4362569
UPC #
190735946404
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Height - Metric
198 mm
Labware Depth - Metric
125 mm
Height
198mm
Depth
195mm
Labware Screw Closure Size
63-415 mm
Labware Height - English
7.8 in
Labware Width - Metric
71 mm
Screw Closure Size
63-415 mm
Overall Height - Metric
198 mm
Overall Depth - Metric
125 mm
Overall Width - Metric
71 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1000mL
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Type
Reagent
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Body Material
LDPE
Labware Closure Type
Screw On
Labware Body Color
White
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Body Color
White
Capacity - Metric
1 L
Closure Included
Yes
Clarity
Transparent
Bottle Type
Reagent
Closure Color
Clear/White
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Type
Screw On
Capacity - English
32 fl oz
Graduated
No
Body Material
LDPE

Description

Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 91 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 198 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.