Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Sq w/ Hndl 10 L Azlon

  • Mfr # 3UDT8

  • Zoro # G4686997


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
336.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDT8
Zoro #
G4686997
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
336.6 mm
Height
14.5"
Labware Depth - Metric
336.6 mm
Labware Width - English
9.4 in
Labware Width - Metric
238.8 mm
Labware Height - English
14.5 in
Width
9.3125"
Labware Height - Metric
359 mm
Labware Depth - English
13.3 in
Depth
9.3125"
Overall Height - Metric
359 mm
Overall Width - Metric
238 mm
Body Diameter
336.6 mm
Overall Depth - Metric
336.6 mm

Details

Item
Carboy
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
10L
Includes Closure
Yes
Special Features
Heavy Duty Construction, Autoclavable, Offset Neck For Easier Filling and Pouring, Space Saving Square Shape
Labware Body Material
Polypropylene
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Octagonal
Labware Closure Type
Screw On
Labware Capacity - English
2.6 gal
For Use With
Acids, Bases, Distilled Water, Lab Chemicals
Graduation Subdivisions
1L
Carboy/Jerrican/Jug Item
Carboy
Graduation Range
10 to 2L
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Labware Body Color
Clear
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Capacity - Metric
10 L
Body Material
Polypropylene
Body Color
White
Handle Style
Integral Shoulder
Product Type
Carboy
Clarity
Translucent
Capacity - English
2.64 gal
Closure Type
Screw On
Basic Material
Plastic
Capacity - Metric
10 L

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 336.6 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 238 mm, Overall Height - Metric 359 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 336.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.