Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Sq w/ Hndl 5 L Azlon

  • Mfr # 3UDT5

  • Zoro # G4650712


product price: $60.25
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
268.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDT5
Zoro #
G4650712
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
268.7 mm
Labware Width - English
7.5 in
Depth
7.48"
Labware Depth - English
10.9 in
Labware Width - Metric
190.5 mm
Labware Height - English
10.65 in
Labware Height - Metric
270.5 mm
Height
10.65"
Labware Depth - Metric
268.7 mm
Width
7.48"
Body Diameter
268.7 mm
Overall Depth - Metric
268.7 mm
Overall Height - Metric
270.5 mm
Overall Width - Metric
190 mm

Details

Item
Carboy
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
5,000mL
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
For Use With
Acids, Bases, Distilled Water, Lab Chemicals
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Graduation Subdivisions
500ml
Carboy/Jerrican/Jug Item
Carboy
Includes Closure
Yes
Labware Body Color
Clear
Labware Capacity - English
1.3 gal
Special Features
Heavy Duty Construction, Autoclavable, Offset Neck For Easier Filling and Pouring, Space Saving Square Shape
Labware Capacity - Metric
5 L
Graduation Range
5 to 1L
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Bottle/Jar Shape
Octagonal
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Basic Material
Plastic
Product Type
Carboy
Handle Style
Integral Shoulder
Capacity - Metric
5 L
Clarity
Translucent
Closure Type
Screw On
Body Material
Polypropylene
Capacity - English
1.32 gal
Body Color
White

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 268.7 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 190 mm, Overall Height - Metric 270.5 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 268.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.