Zoro Homepage

Bottle, Wide, 1500mL, LDPE, PK3

  • Mfr # F10906-1500

  • Zoro # G4656547


product price: $80.89
/pk 3, $26.96/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10906-1500
Zoro #
G4656547
UPC #
024140901928
Country of Origin
Germany

Dimensions

Diameter
108 mm
Labware Height - Metric
230 mm
Labware Height - English
9.06 in
Height
230mm
Screw Closure Size
65-415 mm
Overall Height - Metric
235 mm
Body Diameter - Metric
108 mm
Minimum Screw Closure Size
65 mm
Neck Inside Diameter - Metric
50 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
1,500mL
Pre-Cleaned
None
Labware Nominal Capacity - English
48 oz
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Special Features
Heavy Threaded, Self-Sealing Screw Cap Closure
Includes Closure
Yes
Labware Capacity - Metric
1,500 mL
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
1,500 mL
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Capacity - English
48 oz
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Material
LDPE
Standards
FDA
Glassware Class
Not Rated
Body Color
Clear
Numbers of Bottles Included
3
Basic Material
Plastic
Graduated
No
Closure Color
Clear/White
Clarity
Transparent
Closure Liner Material
Unlined
Body Material
LDPE
Closure Type
Screw On
Capacity - Metric
1.5 L
Nominal Capacity - English
48 oz
Nominal Capacity - Metric
1.5 L
Capacity - English
50.72 fl oz
Closure Included
Yes
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 108 mm, Bottle Type Sampling, Capacity - Metric 1.5 L, Capacity - English 50.72 fl oz, Overall Height - Metric 235 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 65-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.