Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 32 Oz, HDPE, PK75

  • Mfr # 10625-9018

  • Zoro # G4667704


product price: $520.99
/pk 75, $6.95/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10625-9018
Zoro #
G4667704
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.56 in
Screw Closure Size
53-410 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
44 mm
Overall Height - Metric
209 mm
Body Diameter - Metric
90 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
32 oz.
Special Features
Bulk Packaged, FDA Compliant Material
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Clarity
Translucent
Labware Capacity - English
32 oz
Labware Capacity - Metric
1 L
Includes Closure
Yes
Graduation Range
Not Specified
Labware Nominal Capacity - English
32 oz
Bottle/Jar Shape
Cylindrical
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Standards
FDA
Labware Body Material
HDPE
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
1 L
Glassware Class
Not Rated
Capacity - English
32 fl oz
Body Material
HDPE
Closure Type
Screw On
Clarity
Translucent
Closure Included
Yes
Bottle Type
Sampling
Graduated
No
Body Color
Clear
Closure Liner Material
Unlined
Capacity - Metric
1 L
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1 L
Basic Material
Plastic
Closure Color
Clear/White

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.