Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 4 Oz, PP, PK12

  • Mfr # F10632-0005

  • Zoro # G4699186


product price: $32.99
/pk 12, $2.75/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Boston Round
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10632-0005
Zoro #
G4699186
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-410 mm
Overall Height - Metric
111 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
48 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
29 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Boston Round
Capacity
4 oz.
Special Features
Deep Square Threads withstand Vibration, Help Prevent Closure Back-Off During Shipping
Graduation Range
Not Specified
Labware Capacity - Metric
125 mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
125 mL
Labware Clarity
Translucent
Bottle/Jar Shape
Boston Round
Pre-Cleaned
None
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Capacity - English
4 oz
Standards
FDA
Labware Nominal Capacity - English
4 oz
Glassware Class
Not Rated
Body Material
Polypropylene
Closure Type
Screw On
Closure Included
Yes
Numbers of Bottles Included
12
Nominal Capacity - English
4 oz
Nominal Capacity - Metric
125 mL
Body Color
Clear
Closure Color
Clear/White
Capacity - English
4 fl oz
Clarity
Transparent
Closure Liner Material
Unlined
Bottle Type
Sampling
Capacity - Metric
125 mL
Graduated
No
Basic Material
Plastic

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.