Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 8 Oz, HDPE, PK200

  • Mfr # 10625-9006

  • Zoro # G4681354


product price: $703.99
/pk 200, $3.52/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10625-9006
Zoro #
G4681354
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.3 in
Screw Closure Size
45-410 mm
Overall Height - Metric
141 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
58 mm
Neck Inside Diameter - Metric
36 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
8 oz.
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Pre-Cleaned
None
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Labware Nominal Capacity - Metric
250 mL
Labware Closure Color
White Clear
Labware Body Color
Clear
Special Features
Bulk Packaged
Labware Body Material
HDPE
Labware Nominal Capacity - English
8 oz
Standards
FDA
Graduation Range
Not Specified
Bottle/Jar Shape
Cylindrical
Glassware Class
Not Rated
Closure Color
Clear/White
Body Material
HDPE
Capacity - Metric
250 mL
Basic Material
Plastic
Closure Included
Yes
Nominal Capacity - English
8 oz
Graduated
No
Closure Liner Material
Unlined
Clarity
Transparent
Capacity - English
8 fl oz
Closure Type
Screw On
Body Color
Clear
Bottle Type
Sampling
Nominal Capacity - Metric
250 mL

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 58 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 141 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.