Zoro Homepage

Bottle, Wide Mouth, 146mm H, 16 oz., PK12

  • Mfr # 52JZ65

  • Zoro # G6419878


product price: $38.59
/pk 12, $3.22/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ65
Zoro #
G6419878
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Height - English
5.75 in
Depth
127mm
Labware Screw Closure Size
53-400 mm
Height
146mm
Labware Height - Metric
146 mm
Labware Depth - Metric
127 mm
Width
63mm
Labware Width - Metric
63 mm
Screw Closure Size
53-400 mm
Overall Depth - Metric
127 mm
Mouth Size
Wide
Body Diameter - Metric
81 mm
Overall Width - Metric
63 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
146 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Liner Material
F217
Labware Closure Color
White Clear
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Nominal Capacity - Metric
500 mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
16 oz
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Special Features
Foam Backed Liner
Body Material
Glass
Body Color
Clear
Capacity - Metric
500 mL
Closure Color
Clear/White
Closure Liner Design
Flat
Nominal Capacity - Metric
500 mL
Bottle Type
Sampling
Closure Included
Yes
Basic Material
Glass
Closure Type
Screw On
Graduated
No
Closure Liner Material
Foam
Clarity
Transparent
Nominal Capacity - English
16 oz
Capacity - English
16.9 fl oz

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.