Bottle, Wide Mouth, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA15

  • Zoro # G6419388


product price: $50.15
/pk 12, $4.18/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA15
Zoro #
G6419388
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Labware Height - English
5.75 in
Width
53mm
Depth
127mm
Labware Width - Metric
53 mm
Height
146mm
Screw Closure Size
53-400 mm
Labware Depth - Metric
127 mm
Overall Width - Metric
53 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
81 mm
Overall Height - Metric
146 mm
Overall Depth - Metric
127 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
500 mL
Special Features
PTFE/Foam Backed Liner
Pre-Cleaned
None
Labware Nominal Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Clarity
Colored
Labware Body Color
Amber
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Capacity - English
16.9 fl oz
Bottle Type
Sampling
Basic Material
Glass
Nominal Capacity - English
16 oz
Closure Liner Design
Flat
Closure Color
Clear/White
Closure Included
Yes
Graduated
No
Closure Liner Material
PTFE
Closure Type
Screw On
Capacity - Metric
500 mL
Nominal Capacity - Metric
500 mL
Body Color
Amber
Body Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.