Bottle, Wide Mouth, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)
Mfr # 52KA21
Zoro # G6419327
product price: $49.99
/pk 12, $4.17/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52KA21
Zoro #
G6419327
UPC #
-
Country of Origin
United States
Dimensions
Diameter
81 mm
Depth
127mm
Labware Height - English
5.75 in
Labware Height - Metric
146 mm
Labware Depth - Metric
127 mm
Height
146mm
Screw Closure Size
53-400 mm
Width
53mm
Labware Width - Metric
53 mm
Labware Screw Closure Size
53-400 mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Overall Width - Metric
53 mm
Minimum Screw Closure Size
53 mm
Overall Depth - Metric
127 mm
Body Diameter - Metric
81 mm
Description
Formerly Lab Safety Supply.
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.