Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ52

  • Zoro # G6420009


product price: $43.89
/pk 12, $3.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ52
Zoro #
G6420009
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Height
152mm
Labware Width - Metric
89 mm
Labware Height - Metric
152 mm
Labware Depth - Metric
152 mm
Labware Height - English
6 in
Labware Screw Closure Size
89-400 mm
Depth
152mm
Width
89mm
Screw Closure Size
89-400 mm
Overall Width - Metric
89 mm
Minimum Screw Closure Size
89 mm
Overall Height - Metric
152 mm
Mouth Size
Wide
Body Diameter - Metric
89 mm
Overall Depth - Metric
152 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Nominal Capacity - Metric
500 mL
Special Features
Foam Backed Liner
Includes Closure
Yes
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Pre-Cleaned
None
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217
Labware Closure Type
Screw On
Labware Nominal Capacity - English
16 oz
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Basic Material
Glass
Closure Color
Clear/White
Closure Liner Material
Foam
Capacity - English
16.9 fl oz
Nominal Capacity - English
16 oz
Body Material
Glass
Closure Liner Design
Flat
Clarity
Transparent
Graduated
No
Body Color
Clear
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - Metric
500 mL
Capacity - Metric
500 mL

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 89 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.