Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, wide Mouth, 152mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA08

  • Zoro # G6419458


product price: $48.89
/pk 12, $4.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA08
Zoro #
G6419458
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Height
152mm
Labware Width - Metric
53 mm
Labware Depth - Metric
152 mm
Labware Height - Metric
152 mm
Depth
152mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Width
53mm
Labware Height - English
6 in
Mouth Size
Wide
Overall Height - Metric
152 mm
Minimum Screw Closure Size
89 mm
Overall Width - Metric
53 mm
Body Diameter - Metric
89 mm
Overall Depth - Metric
152 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Capacity - Metric
500 mL
Labware Clarity
Transparent
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
None
Labware Capacity - English
16 oz
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Body Color
Amber
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Special Features
PTFE/Foam Backed Liner
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Labware Nominal Capacity - English
16 oz
Labware Nominal Capacity - Metric
500 mL
Closure Included
Yes
Bottle Type
Sampling
Body Material
Glass
Basic Material
Glass
Closure Liner Design
Flat
Clarity
Transparent
Body Color
Clear
Capacity - Metric
500 mL
Closure Color
Clear/White
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
500 mL
Closure Liner Material
PTFE
Graduated
No
Closure Type
Screw On
Capacity - English
16.9 fl oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 89 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.