Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 178mm H, 32 oz., PK12

  • Mfr # 52JZ66

  • Zoro # G6419869


product price: $27.25
/pk 12, $2.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ66
Zoro #
G6419869
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Labware Height - English
7 in
Width
70mm
Labware Height - Metric
178 mm
Labware Screw Closure Size
53-400 mm
Labware Width - Metric
70 mm
Depth
175mm
Labware Depth - Metric
175 mm
Screw Closure Size
53-400 mm
Height
178mm
Body Diameter - Metric
101 mm
Overall Height - Metric
178 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Depth - Metric
175 mm
Overall Width - Metric
70 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Nominal Capacity - English
32 oz
Bottle/Jar Type
Sampling
Labware Capacity - Metric
1 L
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Nominal Capacity - Metric
1 L
Labware Closure Liner Material
F217
Special Features
Foam Backed Liner
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Basic Material
Glass
Closure Type
Screw On
Capacity - English
33.81 fl oz
Closure Liner Material
Foam
Clarity
Transparent
Nominal Capacity - English
32 oz
Body Color
Clear
Body Material
Glass
Closure Liner Design
Flat
Closure Included
Yes
Bottle Type
Sampling
Graduated
No
Nominal Capacity - Metric
1 L
Capacity - Metric
1 L
Closure Color
Clear/White

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.