Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 178mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA22

  • Zoro # G6419318


product price: $55.49
/pk 12, $4.62/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA22
Zoro #
G6419318
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Width
53mm
Labware Width - Metric
53 mm
Labware Depth - Metric
175 mm
Height
178mm
Labware Height - English
7 in
Labware Height - Metric
178 mm
Depth
175mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
101 mm
Overall Depth - Metric
175 mm
Mouth Size
Wide
Overall Height - Metric
178 mm
Overall Width - Metric
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Body Color
Clear
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
1 L
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Special Features
PTFE/Foam Backed Liner
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - English
32 oz
Graduation Range
Not Specified
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
1 L
Closure Liner Material
PTFE
Body Material
Glass
Closure Type
Screw On
Capacity - Metric
1 L
Graduated
No
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Bottle Type
Sampling
Closure Liner Design
Flat
Nominal Capacity - Metric
1 L
Closure Included
Yes
Nominal Capacity - English
32 oz
Closure Color
Clear/White
Capacity - English
33.81 fl oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.